Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Projection
Solid Left Output
Ratio
400:1
Output Speed
4.4 rpm
Output Bore Shaft Dia.
0.625 in
Material
Cast Iron, Standard Paint
Center Distance Code
713
Input Motor HP
0.17
Motor Frame Size
B442CZ
Output Torque
330 lb-in
Input Power Rating
0.089 hp, 0.066 kW
Style
Right Angle
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance
1.33 in
Media Mapping Style
FWC
Fan Cooled
No
Rated Efficiency
26%
Standard
AGMA Service Class I
Reduction Type
Double
Media Mapping Output
G
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Base
B
Weight
18.1 LB
EAN or UPC
884107369051
We're here for you
with Service Centers across the country - We have your back