Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.071 hp, 0.053 kW
Media Mapping Output
J
Ratio
900:1
Output Speed
1.9 rpm
Motor Frame Size
B556C
Reduction Type
Double
Output Shaft
Solid
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Media Mapping Style
FWC
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque
340 lb-in
Material
Cast Iron, Standard Paint
Media Mapping Base
B
Fan Cooled
No
Center Distance Code
713
Style
Right Angle
Rated Efficiency
14%
Standard
AGMA Service Class I
Output Shaft Projection
Solid Right Output
Center Distance
1.33 in
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Input Motor HP
0.17
Weight
19.1 LB
EAN or UPC
781711464755
We're here for you
with Service Centers across the country - We have your back