Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
2.9 rpm
Media Mapping Output
G
Center Distance
1.33 in
Reduction Type
Double
Output Shaft Projection
Solid Left Output
Media Mapping Style
FWC
Output Shaft
Solid
Standard
AGMA Service Class I
Style
Right Angle
Output Bore Shaft Dia.
0.625 in
Material
Cast Iron, Standard Paint
Output Torque
340 lb-in
Ratio
600:1
Input Power Rating
0.081 hp, 0.06 kW
Media Mapping Base
C
Input Motor HP
0.17
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Rated Efficiency
20%
Base Mounting Attachment
High Vertical Base Right Mount
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Center Distance Code
713
Motor Frame Size
B556C
Fan Cooled
No
Weight
18.1 LB
EAN or UPC
884107846569
We're here for you
with Service Centers across the country - We have your back