Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
C
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Rated Efficiency
14%
Standard
AGMA Service Class I
Reduction Type
Double
Media Mapping Output
H
Output Shaft Projection
Solid Double Projecting Output
Fan Cooled
No
Input Motor HP
0.17
Center Distance
1.33 in
Input Power Rating
0.071 hp, 0.053 kW
Base Mounting Attachment
High Vertical Base Right Mount
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Ratio
900:1
Material
Cast Iron, Standard Paint
Style
Right Angle
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.625 in
Center Distance Code
713
Output Speed
1.9 rpm
Output Torque
340 lb-in
Output Shaft
Solid
Media Mapping Style
FWC
Weight
19.1 LB
EAN or UPC
884107209777
We're here for you
with Service Centers across the country - We have your back