Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Base
D
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Output Shaft Projection
Solid Right Output
Media Mapping Output
J
Base Mounting Attachment
Low Vertical Base Right Mount
Output Speed
11.7 rpm
Output Torque
280 lb-in
Standard
AGMA Service Class I
Rated Efficiency
40%
Input Power Rating
0.13 hp, 0.097 kW
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Output Bore Shaft Dia.
0.625 in
Input Motor HP
0.17
Fan Cooled
No
Reduction Type
Double
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Center Distance
1.33 in
Center Distance Code
713
Ratio
150:1
Motor Frame Size
B442CZ
Media Mapping Style
FWC
Style
Right Angle
Weight
19.1 LB
EAN or UPC
884107272252
We're here for you
with Service Centers across the country - We have your back