Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.13 hp, 0.097 kW
Output Shaft
Solid
Output Torque Rating Range [Min]
100 lb-in, 10 Nm
Media Mapping Base
D
Output Torque
280 lb-in
Center Distance
1.33 in
Base Mounting Attachment
Low Vertical Base Right Mount
Ratio
150:1
Reduction Type
Double
Rated Efficiency
40%
Output Shaft Projection
Solid Left Output
Input Motor HP
0.17
Output Torque Rating Range [Max]
299 lb-in, 34 Nm
Media Mapping Output
G
Motor Frame Size
B556C
Output Bore Shaft Dia.
0.625 in
Fan Cooled
No
Media Mapping Style
FWC
Output Speed
11.7 rpm
Standard
AGMA Service Class I
Center Distance Code
713
Style
Right Angle
Material
Cast Iron, Standard Paint
Weight
19.1 LB
EAN or UPC
889208468986
We're here for you
with Service Centers across the country - We have your back