Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Material
Cast Iron, Standard Paint
Input Motor HP
0.17
Standard
AGMA Service Class I
Output Shaft Projection
Solid Right Output
Motor Frame Size
B442CZ
Style
Right Angle
Reduction Type
Double
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Fan Cooled
No
Ratio
200:1
Center Distance
1.33 in
Base Mounting Attachment
Low Vertical Base Right Mount
Center Distance Code
713
Rated Efficiency
38%
Output Bore Shaft Dia.
0.625 in
Media Mapping Output
J
Media Mapping Style
FWC
Input Power Rating
0.12 hp, 0.089 kW
Output Torque
320 lb-in
Media Mapping Base
D
Output Speed
8.8 rpm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Weight
19.1 LB
EAN or UPC
191191508083
We're here for you
with Service Centers across the country - We have your back