Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
0.625 in
Base Mounting Attachment
Low Vertical Base Right Mount
Media Mapping Output
G
Output Shaft
Solid
Center Distance
1.33 in
Input Power Rating
0.12 hp, 0.089 kW
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Input Motor HP
0.17
Reduction Type
Double
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Speed
8.8 rpm
Ratio
200:1
Output Shaft Projection
Solid Left Output
Standard
AGMA Service Class I
Media Mapping Style
FWC
Center Distance Code
713
Fan Cooled
No
Style
Right Angle
Rated Efficiency
38%
Output Torque
320 lb-in
Media Mapping Base
D
Weight
19.1 LB
EAN or UPC
889208522336
We're here for you
with Service Centers across the country - We have your back