Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
1.33 in
Center Distance Code
713
Media Mapping Output
J
Standard
AGMA Service Class I
Rated Efficiency
20%
Output Shaft
Solid
Input Motor HP
0.17
Output Speed
2.9 rpm
Ratio
600:1
Base Mounting Attachment
Low Vertical Base Left Mount
Reduction Type
Double
Output Bore Shaft Dia.
0.625 in
Media Mapping Base
F
Output Torque Rating Range [Min]
300 lb-in, 35 Nm
Output Torque Rating Range [Max]
499 lb-in, 59 Nm
Input Power Rating
0.081 hp, 0.06 kW
Output Shaft Projection
Solid Right Output
Media Mapping Style
FWC
Fan Cooled
No
Output Torque
340 lb-in
Motor Frame Size
B556C
Style
Right Angle
Material
Cast Iron, Standard Paint
Weight
19.1 LB
EAN or UPC
884107230603
We're here for you
with Service Centers across the country - We have your back