Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Center Distance Code
718
Standard
AGMA Service Class I
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
0.23 hp, 0.172 kW
Rated Efficiency
70%
Media Mapping Output
H
Reduction Type
Double
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Style
FWC
Style
Right Angle
Output Speed
17.5 rpm
Output Shaft
Solid
Ratio
100:1
Output Bore Shaft Dia.
0.875 in
Output Shaft Projection
Solid Double Projecting Output
Motor Frame Size
B556C
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Output Torque
570 lb-in
Weight
26.1 LB
EAN or UPC
884107159775
We're here for you
with Service Centers across the country - We have your back