Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Style
FWC
Motor Frame Size
B556C
Output Speed
17.5 rpm
Center Distance Code
718
Center Distance
1.75 in
Output Bore Shaft Dia.
0.875 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Ratio
100:1
Output Torque
570 lb-in
Output Shaft
Solid
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Style
Right Angle
Media Mapping Output
J
Reduction Type
Double
Fan Cooled
No
Standard
AGMA Service Class I
Rated Efficiency
70%
Weight
26.1 LB
EAN or UPC
781711737798
We're here for you
with Service Centers across the country - We have your back