Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Base to Shaft Center Height w/Low Vert. Base Kit
3 in
Frame Size
42CZ
Motor Frame Size
B442CZ
Thermal Input Horsepower @ 1750 RPM
N/A
HP @ RPM
0.08333333 hp @ 1800 rpm
Base to Shaft Center Height w/Vert. "J" Base Kit
3.5 in
Media Mapping Style
FWC
Output Torque
690 lb-in
Torque Out @ 1150 rpm
N/A
Box Height
5 3/4 in
Bore Code
B4
Output Bore Shaft Dia.
0.875 in
Shaft Assembly Code
G
Input Power Rating
0.071 hp, 0.053 kW
Base to Centerline of Output Shaft
2 1/16 in
Motor Application
General Purpose
Media Mapping Output
G
Input Configuration
C-Face Quilled
Output Shaft
Solid
Base to Shaft Center Height w/High Vert. Base Kit
4.38 in
Center Distance
1.75 in
Output RPM @ 1750 rpm Input
1.46 rpm
Max. Overhung Load @ 1750 rpm
500 lb/in
Bolt Center
4 3/16 in x 2 3/4 in
Standard
AGMA Service Class I
Reduction Type
Double
Washdown Duty
No
Output Speed
1.5 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
1200:1
Material
Cast Iron, Standard Paint
Base to Shaft Center Height w/Std. Base Kit
4.38 in
Housing Material
Cast Iron
Torque Out @ 1750 rpm
690 in lb
Box Length
5 1/16 in
Base to Centerline of Input Shaft
N/A
Output Configuration
Left Output
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Bolt Centers w/ Vertical Base Kits (in)
7.38 x 4.00
Worm Position
Universal¦Right Angle
Base Mounting Attachment
No Base
Keyway Size
1/8 x 1/16
Center Distance Code
718
Rated Efficiency
23%
Bolt Centers w/ Std. Base Kit (in)
5 3/4 x 4 1/2
Bolt Centers w/ Vertical "J" Base Kit (in)
7.63 x 2.50
Fan Cooled
No
Lubrication
None
Frame
42CZ
Input (Shaft or Bore) Size
1/2 in
Max. Thrust Load @ 1150 rpm
500 lb/in
Motor HP
0.17 hp
Family Name
FWC
Box Width
8 7/8 in
Input Motor HP
0.17
Output (Shaft or Bore) Size
7/8 in
Output Shaft Projection
Solid Left Output
Style
Right Angle
Weight
26.1 LB
EAN or UPC
781711524411
We're here for you
with Service Centers across the country - We have your back