Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
1200:1
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Fan Cooled
No
Media Mapping Output
J
Base Mounting Attachment
No Base
Reduction Type
Double
Output Shaft
Solid
Output Shaft Projection
Solid Right Output
Rated Efficiency
23%
Input Motor HP
0.17
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Center Distance Code
718
Output Torque
690 lb-in
Style
Right Angle
Media Mapping Style
FWC
Output Speed
1.5 rpm
Standard
AGMA Service Class I
Input Power Rating
0.071 hp, 0.053 kW
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Weight
26.1 LB
EAN or UPC
884107222875
We're here for you
with Service Centers across the country - We have your back