Skip to content Skip to navigation menu
Boston GearFWC718-150-B4-J

FWC718-150-B4-J

700 Series 150:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #103287338
  • Double Reduction
  • 150:1 Ratio
  • J Assembly
Boston GearFWC718-150-B4-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 150:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output J
Style Right Angle
Standard AGMA Service Class I
Input Power Rating 0.23 hp, 0.172 kW
Material Cast Iron, Standard Paint
Output Torque 580 lb-in
Output Speed 11.7 rpm
Media Mapping Style FWC
Center Distance 1.75 in
Motor Frame Size B442CZ
Input Motor HP 0.25
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Output Bore Shaft Dia. 0.875 in
Output Shaft Solid
Fan Cooled No
Reduction Type Double
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Base Mounting Attachment No Base
Rated Efficiency 48%
Ratio 150:1
Center Distance Code 718
Output Shaft Projection Solid Right Output
Weight 26.1 LB
EAN or UPC 191191321682
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison