Boston Gear
FWC718-150-B5-G
700 Series 150:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101870400
- Double Reduction
- 150:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lubrication | None |
| Center Distance Code | 718 |
| Output Shaft | Solid |
| Input Motor HP | 0.25 |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 5 3/4 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Washdown Duty | No |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Reduction Type | Double |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor HP | 1/4 hp |
| Shaft Assembly Code | G |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Keyway Size | 3/16 x 3/32 |
| Input Power Rating | 0.23 hp, 0.172 kW |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Frame Size | 56C |
| Center Distance | 1.75 in |
| Output Configuration | Left Output |
| Output Bore Shaft Dia. | 0.875 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Standard | AGMA Service Class I |
| Output RPM @ 1750 rpm Input | 11.67 rpm |
| Family Name | FWC |
| Box Width | 8 7/8 in |
| Material | Cast Iron, Standard Paint |
| Bore Code | B5 |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Shaft Projection | Solid Left Output |
| Torque Out @ 1750 rpm | 580 in lb |
| Style | Right Angle |
| HP @ RPM | 0.25 hp @ 1800 rpm |
| Box Length | 5 1/16 in |
| Output Torque | 580 lb-in |
| Worm Position | Universal¦Right Angle |
| Output (Shaft or Bore) Size | 7/8 in |
| Output Speed | 11.7 rpm |
| Media Mapping Style | FWC |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Media Mapping Output | G |
| Rated Efficiency | 48% |
| Motor Frame Size | B556C |
| Ratio | 150:1 |
| Frame | 56C |
| Torque Out @ 1150 rpm | N/A |
| Housing Material | Cast Iron |
| Base to Centerline of Input Shaft | N/A |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Fan Cooled | No |
| Motor Application | General Purpose |
| Input Configuration | C-Face Quilled |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Weight | 26.1 LB |
| EAN or UPC | 781711525470 |
