Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
J
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Output Speed
11.7 rpm
Center Distance
1.75 in
Motor Frame Size
B556C
Reduction Type
Double
Style
Right Angle
Rated Efficiency
48%
Output Shaft Projection
Solid Right Output
Center Distance Code
718
Media Mapping Style
FWC
Base Mounting Attachment
No Base
Output Shaft
Solid
Output Torque
580 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Ratio
150:1
Fan Cooled
No
Weight
26.1 LB
EAN or UPC
884107007656
We're here for you
with Service Centers across the country - We have your back