Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Input Motor HP
0.25
Motor Frame Size
B556C
Reduction Type
Double
Output Speed
8.8 rpm
Output Torque
660 lb-in
Standard
AGMA Service Class I
Ratio
200:1
Output Bore Shaft Dia.
0.875 in
Media Mapping Output
H
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Rated Efficiency
47%
Media Mapping Style
FWC
Fan Cooled
No
Center Distance
1.75 in
Input Power Rating
0.19 hp, 0.142 kW
Base Mounting Attachment
No Base
Output Shaft Projection
Solid Double Projecting Output
Style
Right Angle
Output Shaft
Solid
Weight
26.1 LB
EAN or UPC
884107067667
We're here for you
with Service Centers across the country - We have your back