Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment
No Base
Reduction Type
Double
Material
Cast Iron, Standard Paint
Media Mapping Style
FWC
Output Shaft
Solid
Fan Cooled
No
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Ratio
2000:1
Standard
AGMA Service Class I
Output Speed
0.9 rpm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Output Torque
590 lb-in
Style
Right Angle
Input Motor HP
0.17
Output Shaft Projection
Solid Left Output
Center Distance Code
718
Motor Frame Size
B442CZ
Input Power Rating
0.052 hp, 0.039 kW
Media Mapping Output
G
Output Bore Shaft Dia.
0.875 in
Rated Efficiency
15%
Weight
26.1 LB
EAN or UPC
884107180397
We're here for you
with Service Centers across the country - We have your back