Skip to content Skip to navigation menu
Boston GearFWC718-2000-B5-G

FWC718-2000-B5-G

700 Series 2000:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453724
  • Double Reduction
  • 2000:1 Ratio
  • G Assembly
Boston GearFWC718-2000-B5-G
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 2000:1 Ratio
  • G Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft Solid
Input Motor HP 0.17
Rated Efficiency 15%
Ratio 2000:1
Output Speed 0.9 rpm
Media Mapping Style FWC
Center Distance 1.75 in
Reduction Type Double
Output Torque 590 lb-in
Center Distance Code 718
Style Right Angle
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Motor Frame Size B556C
Base Mounting Attachment No Base
Material Cast Iron, Standard Paint
Output Bore Shaft Dia. 0.875 in
Media Mapping Output G
Input Power Rating 0.052 hp, 0.039 kW
Output Shaft Projection Solid Left Output
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Standard AGMA Service Class I
Fan Cooled No
Weight 26.1 LB
EAN or UPC 884107150802
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison