Skip to content Skip to navigation menu
Boston GearFWC718-300-B4-J

FWC718-300-B4-J

700 Series 300:1 Ratio J Assembly Double Reduction Without Base Worm Gear Reducer
Item #103287870
  • Double Reduction
  • 300:1 Ratio
  • J Assembly
Boston GearFWC718-300-B4-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP 0.17
Center Distance Code 718
Output Shaft Projection Solid Right Output
Output Speed 5.8 rpm
Input Power Rating 0.16 hp, 0.119 kW
Motor Frame Size B442CZ
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Ratio 300:1
Reduction Type Double
Media Mapping Output J
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Output Torque 690 lb-in
Style Right Angle
Media Mapping Style FWC
Material Cast Iron, Standard Paint
Base Mounting Attachment No Base
Center Distance 1.75 in
Fan Cooled No
Output Bore Shaft Dia. 0.875 in
Output Shaft Solid
Standard AGMA Service Class I
Rated Efficiency 39%
Weight 26.1 LB
EAN or UPC 781711452332
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison