Boston Gear
FWC718-400-B4-G
700 Series 400:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101809303
- Double Reduction
- 400:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
| Media Mapping Style | FWC |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Base Mounting Attachment | No Base |
| Media Mapping Output | G |
| Bore Code | B4 |
| Standard | AGMA Service Class II |
| Reduction Type | Double |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Keyway Size | 1/8 x 1/16 |
| Frame Size | 42CZ |
| Worm Position | Universal¦Right Angle |
| Output Torque | 690 lb-in |
| Housing Material | Cast Iron |
| Torque Out @ 1150 rpm | N/A |
| Output Speed | 4.4 rpm |
| Style | Right Angle |
| Output Bore Shaft Dia. | 0.875 in |
| Lubrication | None |
| Rated Efficiency | 40% |
| Washdown Duty | No |
| Center Distance | 1.75 in |
| Box Width | 8 7/8 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output (Shaft or Bore) Size | 7/8 in |
| Shaft Assembly Code | G |
| Output Shaft | Solid |
| Material | Cast Iron, Standard Paint |
| Motor Application | General Purpose |
| Frame | 42CZ |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Box Length | 5 1/16 in |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Configuration | Left Output |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Input Motor HP | 0.17 |
| Motor Frame Size | B442CZ |
| Base to Centerline of Input Shaft | N/A |
| Motor HP | 0.17 hp |
| Ratio | 400:1 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Center Distance Code | 718 |
| Output RPM @ 1750 rpm Input | 4.38 rpm |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Box Height | 5 3/4 in |
| Family Name | FWC |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Shaft Projection | Solid Left Output |
| Input Power Rating | 0.12 hp, 0.089 kW |
| Input Configuration | C-Face Quilled |
| Torque Out @ 1750 rpm | 690 in lb |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Fan Cooled | No |
| Weight | 26.1 LB |
| EAN or UPC | 781711524367 |
