Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Media Mapping Style
FWC
Output Shaft
Solid
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Ratio
400:1
Center Distance Code
718
Standard
AGMA Service Class II
Input Motor HP
0.17
Media Mapping Output
J
Base Mounting Attachment
No Base
Rated Efficiency
40%
Output Torque
690 lb-in
Style
Right Angle
Input Power Rating
0.12 hp, 0.089 kW
Center Distance
1.75 in
Output Speed
4.4 rpm
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Fan Cooled
No
Material
Cast Iron, Standard Paint
Reduction Type
Double
Weight
26.1 LB
EAN or UPC
194208113980
We're here for you
with Service Centers across the country - We have your back