Boston Gear
FWC718-600-B4-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854822
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Center Distance | 1.75 in |
| Box Length | 5 1/16 in |
| Frame Size | 42CZ |
| Base Mounting Attachment | No Base |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Rated Efficiency | 34% |
| Box Height | 5 3/4 in |
| Torque Out @ 1750 rpm | 710 in lb |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output Configuration | Left Output |
| Media Mapping Style | FWC |
| Center Distance Code | 718 |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Ratio | 600:1 |
| Keyway Size | 1/8 x 1/16 |
| Washdown Duty | No |
| Family Name | FWC |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Input Motor HP | 0.17 |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Box Width | 8 7/8 in |
| Torque Out @ 1150 rpm | N/A |
| Output Torque | 710 lb-in |
| Output Shaft | Solid |
| Reduction Type | Double |
| Output Shaft Projection | Solid Left Output |
| Motor HP | 0.17 hp |
| Motor Frame Size | B442CZ |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Worm Position | Universal¦Right Angle |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Style | Right Angle |
| Input Configuration | C-Face Quilled |
| Output Speed | 2.9 rpm |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Fan Cooled | No |
| Media Mapping Output | G |
| Material | Cast Iron, Standard Paint |
| Lubrication | None |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor Application | General Purpose |
| Shaft Assembly Code | G |
| Bore Code | B4 |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Output (Shaft or Bore) Size | 7/8 in |
| Input (Shaft or Bore) Size | 1/2 in |
| Standard | AGMA Service Class I |
| Housing Material | Cast Iron |
| Frame | 42CZ |
| Base to Centerline of Input Shaft | N/A |
| Output Bore Shaft Dia. | 0.875 in |
| Weight | 26.1 LB |
| EAN or UPC | 781711524381 |
