Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
2.9 rpm
Media Mapping Output
J
Reduction Type
Double
Style
Right Angle
Output Shaft Projection
Solid Right Output
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Fan Cooled
No
Output Shaft
Solid
Center Distance Code
718
Input Motor HP
0.17
Motor Frame Size
B442CZ
Ratio
600:1
Media Mapping Style
FWC
Input Power Rating
0.095 hp, 0.071 kW
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Center Distance
1.75 in
Output Torque
710 lb-in
Material
Cast Iron, Standard Paint
Rated Efficiency
34%
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Weight
28.1 LB
EAN or UPC
884107400570
We're here for you
with Service Centers across the country - We have your back