Boston Gear
FWC718-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101901678
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Plastic cushion grips are intended for comfort and do not protect from electrical shock
| Lubrication | None |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Frame Size | 56C |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Input Shaft | N/A |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| Media Mapping Style | FWC |
| Input (Shaft or Bore) Size | 5/8 in |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| HP @ RPM | 0.125 hp @ 1800 rpm |
| Output Shaft Projection | Solid Left Output |
| Housing Material | Cast Iron |
| Style | Right Angle |
| Shaft Assembly Code | G |
| Box Width | 8 7/8 in |
| Reduction Type | Double |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Box Height | 5 3/4 in |
| Worm Position | Universal¦Right Angle |
| Output Configuration | Left Output |
| Rated Efficiency | 34% |
| Standard | AGMA Service Class I |
| Motor HP | 0.17 hp |
| Ratio | 600:1 |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Family Name | FWC |
| Torque Out @ 1150 rpm | N/A |
| Washdown Duty | No |
| Center Distance | 1.75 in |
| Keyway Size | 3/16 x 3/32 |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Output Shaft | Solid |
| Input Power Rating | 0.095 hp, 0.071 kW |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Center Distance Code | 718 |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Fan Cooled | No |
| Output Torque | 710 lb-in |
| Output (Shaft or Bore) Size | 7/8 in |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Input Motor HP | 0.17 |
| Media Mapping Output | G |
| Bore Code | B5 |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Torque Out @ 1750 rpm | 710 in lb |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Motor Application | General Purpose |
| Output Bore Shaft Dia. | 0.875 in |
| Motor Frame Size | B556C |
| Base Mounting Attachment | No Base |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Output Speed | 2.9 rpm |
| Box Length | 5 1/16 in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Weight | 26.1 LB |
| EAN or UPC | 781711525531 |
