Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Power Rating
0.095 hp, 0.071 kW
Center Distance Code
718
Standard
AGMA Service Class I
Motor Frame Size
B556C
Input Motor HP
0.17
Output Shaft
Solid
Base Mounting Attachment
No Base
Style
Right Angle
Media Mapping Style
FWC
Ratio
600:1
Rated Efficiency
34%
Output Torque
710 lb-in
Center Distance
1.75 in
Output Speed
2.9 rpm
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Bore Shaft Dia.
0.875 in
Material
Cast Iron, Standard Paint
Fan Cooled
No
Media Mapping Output
J
Reduction Type
Double
Output Shaft Projection
Solid Right Output
Weight
26.1 LB
EAN or UPC
781711452370
We're here for you
with Service Centers across the country - We have your back