Boston Gear
FWC718-900-B5-G
700 Series 900:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101871082
- Double Reduction
- 900:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Base to Shaft Center Height w/High Vert. Base Kit | 4.38 in |
| Output (Shaft or Bore) Size | 7/8 in |
| Media Mapping Output | G |
| Style | Right Angle |
| Frame Size | 56C |
| Base Mounting Attachment | No Base |
| Shaft Assembly Code | G |
| Worm Position | Universal¦Right Angle |
| Bolt Centers w/ Std. Base Kit (in) | 5 3/4 x 4 1/2 |
| Keyway Size | 3/16 x 3/32 |
| Box Width | 8 7/8 in |
| Torque Out @ 1150 rpm | N/A |
| Bolt Center | 4 3/16 in x 2 3/4 in |
| Family Name | FWC |
| Output Torque | 710 lb-in |
| Base to Shaft Center Height w/Std. Base Kit | 4.38 in |
| Input Power Rating | 0.079 hp, 0.059 kW |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Ratio | 900:1 |
| Fan Cooled | No |
| Media Mapping Style | FWC |
| Box Length | 5 1/16 in |
| Center Distance | 1.75 in |
| Base to Centerline of Output Shaft | 2 1/16 in |
| Center Distance Code | 718 |
| Reduction Type | Double |
| Bolt Centers w/ Vertical Base Kits (in) | 7.38 x 4.00 |
| Torque Out @ 1750 rpm | 710 in lb |
| Frame | 56C |
| Lubrication | None |
| Input Motor HP | 0.17 |
| Output RPM @ 1750 rpm Input | 1.94 rpm |
| Base to Centerline of Input Shaft | N/A |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3 in |
| Motor Application | General Purpose |
| Washdown Duty | No |
| Max. Thrust Load @ 1150 rpm | 500 lb/in |
| Max. Overhung Load @ 1750 rpm | 500 lb/in |
| Output Bore Shaft Dia. | 0.875 in |
| Output Speed | 1.9 rpm |
| Housing Material | Cast Iron |
| Output Torque Rating Range [Min] | 500 lb-in, 60 Nm |
| Output Configuration | Left Output |
| Motor HP | 0.17 hp |
| Output Torque Rating Range [Max] | 749 lb-in, 84 Nm |
| Input (Shaft or Bore) Size | 5/8 in |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.5 in |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 7.63 x 2.50 |
| Output Shaft | Solid |
| Output Shaft Projection | Solid Left Output |
| Input Configuration | C-Face Quilled |
| Rated Efficiency | 27% |
| Motor Frame Size | B556C |
| Standard | AGMA Service Class I |
| Material | Cast Iron, Standard Paint |
| Bore Code | B5 |
| Box Height | 5 3/4 in |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Weight | 26.1 LB |
| EAN or UPC | 781711525555 |
