Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Center Distance
1.75 in
Ratio
150:1
Rated Efficiency
48%
Style
Right Angle
Input Motor HP
0.25
Media Mapping Style
FWC
Base Mounting Attachment
Horizontal Base Bottom Mount
Standard
AGMA Service Class I
Output Shaft
Solid
Output Speed
11.7 rpm
Output Bore Shaft Dia.
0.875 in
Input Power Rating
0.23 hp, 0.172 kW
Output Shaft Projection
Solid Left Output
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Reduction Type
Double
Media Mapping Base
B
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Fan Cooled
No
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Output Torque
580 lb-in
Weight
29.1 LB
EAN or UPC
884107413310
We're here for you
with Service Centers across the country - We have your back