Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Shaft
Solid
Style
Right Angle
Output Shaft Projection
Solid Right Output
Material
Cast Iron, Standard Paint
Media Mapping Style
FWC
Center Distance Code
718
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Speed
1.9 rpm
Input Motor HP
0.17
Base Mounting Attachment
Horizontal Base Bottom Mount
Output Bore Shaft Dia.
0.875 in
Motor Frame Size
B556C
Ratio
900:1
Standard
AGMA Service Class I
Fan Cooled
No
Output Torque
710 lb-in
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Center Distance
1.75 in
Media Mapping Output
J
Input Power Rating
0.079 hp, 0.059 kW
Media Mapping Base
B
Rated Efficiency
27%
Weight
29.1 LB
EAN or UPC
889208752542
We're here for you
with Service Centers across the country - We have your back