Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
150:1
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Bore Shaft Dia.
0.875 in
Output Shaft Projection
Solid Left Output
Center Distance Code
718
Input Power Rating
0.23 hp, 0.172 kW
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Rated Efficiency
48%
Fan Cooled
No
Output Speed
11.7 rpm
Media Mapping Style
FWC
Media Mapping Output
G
Center Distance
1.75 in
Reduction Type
Double
Standard
AGMA Service Class I
Media Mapping Base
C
Output Torque
580 lb-in
Style
Right Angle
Base Mounting Attachment
High Vertical Base Right Mount
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Output Shaft
Solid
Weight
30.1 LB
EAN or UPC
884107234120
We're here for you
with Service Centers across the country - We have your back