Skip to content Skip to navigation menu
Boston GearFWC718D-1200-B5-J

FWC718D-1200-B5-J

700 Series 1200:1 Ratio J Assembly Double Reduction With Vertical Base Worm Gear Reducer
Item #114053865
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly
Boston GearFWC718D-1200-B5-J
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 1200:1 Ratio
  • J Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Base Mounting Attachment Low Vertical Base Right Mount
Media Mapping Base D
Fan Cooled No
Center Distance 1.75 in
Ratio 1200:1
Style Right Angle
Rated Efficiency 23%
Output Speed 1.5 rpm
Input Motor HP 0.17
Media Mapping Output J
Input Power Rating 0.071 hp, 0.053 kW
Center Distance Code 718
Material Cast Iron, Standard Paint
Output Torque Rating Range [Max] 749 lb-in, 84 Nm
Media Mapping Style FWC
Output Torque Rating Range [Min] 500 lb-in, 60 Nm
Output Torque 690 lb-in
Reduction Type Double
Output Shaft Solid
Output Shaft Projection Solid Right Output
Output Bore Shaft Dia. 0.875 in
Standard AGMA Service Class I
Motor Frame Size B556C
Weight 30.1 LB
EAN or UPC 884107171937
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison