Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
718
Input Motor HP
0.25
Output Shaft Projection
Solid Right Output
Motor Frame Size
B556C
Style
Right Angle
Media Mapping Style
FWC
Output Shaft
Solid
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Power Rating
0.23 hp, 0.172 kW
Rated Efficiency
48%
Output Torque
580 lb-in
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Reduction Type
Double
Media Mapping Base
D
Ratio
150:1
Media Mapping Output
J
Fan Cooled
No
Output Speed
11.7 rpm
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Weight
30.1 LB
EAN or UPC
884107164731
We're here for you
with Service Centers across the country - We have your back