Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Fan Cooled
No
Center Distance Code
718
Media Mapping Style
FWC
Style
Right Angle
Material
Cast Iron, Standard Paint
Motor Frame Size
B556C
Reduction Type
Double
Media Mapping Output
G
Output Bore Shaft Dia.
0.875 in
Center Distance
1.75 in
Input Motor HP
0.17
Output Speed
5.8 rpm
Output Shaft Projection
Solid Left Output
Output Shaft
Solid
Standard
AGMA Service Class I
Ratio
300:1
Output Torque
690 lb-in
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.16 hp, 0.119 kW
Media Mapping Base
D
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Rated Efficiency
39%
Weight
30.1 LB
EAN or UPC
884107138176
We're here for you
with Service Centers across the country - We have your back