Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Standard
AGMA Service Class I
Output Shaft
Solid
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Base
D
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Output Shaft Projection
Solid Right Output
Rated Efficiency
39%
Base Mounting Attachment
Low Vertical Base Right Mount
Output Torque
690 lb-in
Input Power Rating
0.16 hp, 0.119 kW
Reduction Type
Double
Fan Cooled
No
Ratio
300:1
Output Speed
5.8 rpm
Media Mapping Style
FWC
Media Mapping Output
J
Center Distance Code
718
Output Bore Shaft Dia.
0.875 in
Motor Frame Size
B556C
Input Motor HP
0.17
Weight
30.1 LB
EAN or UPC
884107417189
We're here for you
with Service Centers across the country - We have your back