Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Ratio
600:1
Input Power Rating
0.095 hp, 0.071 kW
Output Shaft Projection
Solid Double Projecting Output
Media Mapping Output
H
Media Mapping Base
D
Motor Frame Size
B556C
Center Distance
1.75 in
Standard
AGMA Service Class I
Base Mounting Attachment
Low Vertical Base Right Mount
Style
Right Angle
Output Shaft
Solid
Media Mapping Style
FWC
Material
Cast Iron, Standard Paint
Output Torque
710 lb-in
Output Bore Shaft Dia.
0.875 in
Output Speed
2.9 rpm
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Input Motor HP
0.17
Center Distance Code
718
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Rated Efficiency
34%
Fan Cooled
No
Weight
30.1 LB
EAN or UPC
884107654966
We're here for you
with Service Centers across the country - We have your back