Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
G
Output Speed
17.5 rpm
Motor Frame Size
B556C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Base Mounting Attachment
Vertical Up Base Rear Mount
Ratio
100:1
Center Distance
1.75 in
Reduction Type
Double
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Input Power Rating
0.23 hp, 0.172 kW
Output Torque
570 lb-in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Center Distance Code
718
Output Shaft
Solid
Style
Right Angle
Output Shaft Projection
Solid Left Output
Media Mapping Base
X
Fan Cooled
No
Input Motor HP
0.25
Material
Cast Iron, Standard Paint
Rated Efficiency
70%
Media Mapping Style
FWC
Weight
0.0 LB
EAN or UPC
781711452400
We're here for you
with Service Centers across the country - We have your back