Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Ratio
150:1
Standard
AGMA Service Class I
Fan Cooled
No
Output Speed
11.7 rpm
Base Mounting Attachment
Vertical Up Base Rear Mount
Media Mapping Style
FWC
Motor Frame Size
B556C
Output Shaft
Solid
Center Distance Code
718
Center Distance
1.75 in
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Material
Cast Iron, Standard Paint
Style
Right Angle
Rated Efficiency
48%
Input Motor HP
0.25
Output Bore Shaft Dia.
0.875 in
Output Torque
580 lb-in
Input Power Rating
0.23 hp, 0.172 kW
Media Mapping Base
X
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Reduction Type
Double
Media Mapping Output
J
Output Shaft Projection
Solid Right Output
Weight
33.0 LB
EAN or UPC
884107213255
We're here for you
with Service Centers across the country - We have your back