Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
Large oil reservoir provides efficient heat dissipation and lubrication for longer life
Housing is straddle milled top and bottom for precise alignment
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Output Bore Shaft Dia.
1 in
Output Shaft
Solid
Ratio
100:1
Motor Application
General Purpose
Worm Position
Universal¦Right Angle
Motor Frame Size
B556C
Center Distance
2.06 in
Family Name
FWC
Frame
56C
Box Width
9 55/64 in
Bolt Centers w/ Vertical Base Kits (in)
8 3/8 x 4 7/8
Box Length
5 13/64 in
Torque Out @ 1750 rpm
910 in lb
Base to Shaft Center Height w/Std. Base Kit
4.81 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Input Power Rating
0.41 hp, 0.306 kW
Washdown Duty
No
Output RPM @ 1750 rpm Input
17.5 rpm
Center Distance Code
721
Max. Thrust Load @ 1150 rpm
700 lb/in
Output Torque
910 lb-in
Max. Overhung Load @ 1750 rpm
700 lb/in
Box Height
6 25/64 in
Bolt Center
5 in x 2 7/8 in
Media Mapping Style
FWC
Output Speed
17.5 rpm
Lubrication
None
Shaft Assembly Code
G
Output Configuration
Left Output
Torque Out @ 1150 rpm
N/A
HP @ RPM
0.5 hp @ 1800 rpm
Bore Code
B5
Base to Centerline of Output Shaft
2 9/32 in
Base Mounting Attachment
No Base
Base to Shaft Center Height w/Vert. "J" Base Kit
3.94 in
Fan Cooled
No
Rated Efficiency
61%
Housing Material
Cast Iron
Input Configuration
C-Face Quilled
Thermal Input Horsepower @ 1750 RPM
N/A
Motor HP
0.5 hp
Keyway Size
3/16 x 3/32
Bolt Centers w/ Vertical "J" Base Kit (in)
8.63 x 2.63
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input (Shaft or Bore) Size
5/8 in
Style
Right Angle
Output (Shaft or Bore) Size
1 in
Output Shaft Projection
Solid Left Output
Input Motor HP
0.50
Reduction Type
Double
Base to Centerline of Input Shaft
N/A
Frame Size
56C
Material
Cast Iron, Standard Paint
Base to Shaft Center Height w/Low Vert. Base Kit
3.13 in
Media Mapping Output
G
Base to Shaft Center Height w/High Vert. Base Kit
4.88 in
Bolt Centers w/ Std. Base Kit (in)
6 3/8 x 4 11/16
Weight
35.1 LB
EAN or UPC
781711524428
We're here for you
with Service Centers across the country - We have your back