Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance Code
721
Base Mounting Attachment
No Base
Media Mapping Style
FWC
Input Motor HP
0.50
Standard
AGMA Service Class I
Fan Cooled
No
Rated Efficiency
61%
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Shaft Projection
Solid Double Projecting Output
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Ratio
100:1
Output Speed
17.5 rpm
Motor Frame Size
B556C
Output Torque
910 lb-in
Media Mapping Output
H
Input Power Rating
0.41 hp, 0.306 kW
Output Bore Shaft Dia.
1 in
Center Distance
2.06 in
Reduction Type
Double
Style
Right Angle
Output Shaft
Solid
Weight
35.1 LB
EAN or UPC
884107889672
We're here for you
with Service Centers across the country - We have your back