Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Speed
17.5 rpm
Media Mapping Output
J
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Output Torque
910 lb-in
Input Motor HP
0.50
Fan Cooled
No
Rated Efficiency
61%
Output Shaft
Solid
Center Distance
2.06 in
Reduction Type
Double
Input Power Rating
0.41 hp, 0.306 kW
Output Bore Shaft Dia.
1 in
Motor Frame Size
B556C
Standard
AGMA Service Class I
Center Distance Code
721
Media Mapping Style
FWC
Ratio
100:1
Output Shaft Projection
Solid Right Output
Base Mounting Attachment
No Base
Material
Cast Iron, Standard Paint
Style
Right Angle
Weight
35.1 LB
EAN or UPC
781711203125
We're here for you
with Service Centers across the country - We have your back