Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Output Speed
11.7 rpm
Fan Cooled
No
Material
Cast Iron, Standard Paint
Input Motor HP
0.33
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Style
Right Angle
Ratio
150:1
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Input Power Rating
0.3 hp, 0.224 kW
Output Shaft
Solid
Output Shaft Projection
Solid Double Projecting Output
Base Mounting Attachment
No Base
Standard
AGMA Service Class I
Rated Efficiency
57%
Output Torque
940 lb-in
Center Distance Code
721
Motor Frame Size
B556C
Media Mapping Output
H
Media Mapping Style
FWC
Center Distance
2.06 in
Weight
35.1 LB
EAN or UPC
191191509769
We're here for you
with Service Centers across the country - We have your back