Boston Gear
FWC721-1800-B5-G
700 Series 1800:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #101854692
- Double Reduction
- 1800:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Frame Size | 56C |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Base Mounting Attachment | No Base |
| Family Name | FWC |
| Worm Position | Universal¦Right Angle |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Box Width | 9 55/64 in |
| Media Mapping Output | G |
| Output Configuration | Left Output |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Torque Out @ 1750 rpm | 900 in lb |
| Fan Cooled | No |
| Bolt Centers w/ Vertical "J" Base Kit (in) | 8.63 x 2.63 |
| Base to Shaft Center Height w/Std. Base Kit | 4.81 in |
| Input Motor HP | 0.17 |
| Base to Shaft Center Height w/Vert. "J" Base Kit | 3.94 in |
| Keyway Size | 3/16 x 3/32 |
| Output Speed | 1 rpm |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Reduction Type | Double |
| Lubrication | None |
| Ratio | 1800:1 |
| Standard | AGMA Service Class I |
| Output (Shaft or Bore) Size | 1 in |
| Bolt Centers w/ Std. Base Kit (in) | 6 3/8 x 4 11/16 |
| Bolt Center | 5 in x 2 7/8 in |
| Box Height | 6 25/64 in |
| Output Shaft | Solid |
| Shaft Assembly Code | G |
| Media Mapping Style | FWC |
| Bore Code | B5 |
| Box Length | 5 13/64 in |
| Output Torque | 900 lb-in |
| Center Distance Code | 721 |
| Input Power Rating | 0.082 hp, 0.061 kW |
| Center Distance | 2.06 in |
| Output Torque Rating Range [Max] | 999 lb-in, 109 Nm |
| Torque Out @ 1150 rpm | N/A |
| Style | Right Angle |
| Motor Frame Size | B556C |
| Rated Efficiency | 16% |
| Housing Material | Cast Iron |
| Base to Shaft Center Height w/Low Vert. Base Kit | 3.13 in |
| Motor HP | 0.17 hp |
| Motor Application | General Purpose |
| Output RPM @ 1750 rpm Input | 0.97 rpm |
| HP @ RPM | 0.08333333 hp @ 1800 rpm |
| Material | Cast Iron, Standard Paint |
| Base to Centerline of Input Shaft | N/A |
| Input (Shaft or Bore) Size | 5/8 in |
| Frame | 56C |
| Output Bore Shaft Dia. | 1 in |
| Base to Shaft Center Height w/High Vert. Base Kit | 4.88 in |
| Input Configuration | C-Face Quilled |
| Bolt Centers w/ Vertical Base Kits (in) | 8 3/8 x 4 7/8 |
| Output Shaft Projection | Solid Left Output |
| Washdown Duty | No |
| Output Torque Rating Range [Min] | 750 lb-in, 85 Nm |
| Weight | 35.1 LB |
| EAN or UPC | 781711524541 |
