Skip to content Skip to navigation menu
Boston GearFWC721-200-B5-H

FWC721-200-B5-H

700 Series 200:1 Ratio H Assembly Double Reduction Without Base Worm Gear Reducer
Item #111453968
  • Double Reduction
  • 200:1 Ratio
  • H Assembly
Boston GearFWC721-200-B5-H
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 200:1 Ratio
  • H Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style Right Angle
Output Torque Rating Range [Max] 999 lb-in, 159 Nm
Motor Frame Size B556C
Output Bore Shaft Dia. 1 in
Fan Cooled No
Input Power Rating 0.25 hp, 0.186 kW
Center Distance 2.06 in
Input Motor HP 0.25
Output Shaft Solid
Rated Efficiency 56%
Media Mapping Style FWC
Output Speed 8.8 rpm
Center Distance Code 721
Output Torque 990 lb-in
Base Mounting Attachment No Base
Material Cast Iron, Standard Paint
Standard AGMA Service Class I
Output Torque Rating Range [Min] 750 lb-in, 110 Nm
Reduction Type Double
Media Mapping Output H
Output Shaft Projection Solid Double Projecting Output
Ratio 200:1
Weight 35.1 LB
EAN or UPC 781711204344
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison