Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Input Motor HP
0.17
Rated Efficiency
19%
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Media Mapping Style
FWC
Ratio
2400:1
Style
Right Angle
Motor Frame Size
B556C
Media Mapping Output
G
Base Mounting Attachment
No Base
Output Speed
0.7 rpm
Output Bore Shaft Dia.
1 in
Output Shaft Projection
Solid Left Output
Reduction Type
Double
Center Distance
2.06 in
Material
Cast Iron, Standard Paint
Input Power Rating
0.053 hp, 0.04 kW
Fan Cooled
No
Standard
AGMA Service Class I
Output Torque
900 lb-in
Output Shaft
Solid
Center Distance Code
721
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Weight
35.1 LB
EAN or UPC
781711204542
We're here for you
with Service Centers across the country - We have your back