Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
1025 lb-in
Output Bore Shaft Dia.
1 in
Style
Right Angle
Input Power Rating
0.17 hp, 0.127 kW
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Standard
AGMA Service Class I
Ratio
400:1
Center Distance
2.06 in
Base Mounting Attachment
No Base
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Shaft Projection
Solid Right Output
Motor Frame Size
B556C
Output Speed
4.4 rpm
Material
Cast Iron, Standard Paint
Media Mapping Style
FWC
Rated Efficiency
42%
Reduction Type
Double
Output Shaft
Solid
Media Mapping Output
J
Center Distance Code
721
Fan Cooled
No
Input Motor HP
0.17
Weight
35.1 LB
EAN or UPC
781711601716
We're here for you
with Service Centers across the country - We have your back