Boston Gear
FWC721-600-B5-G
700 Series 600:1 Ratio G Assembly Double Reduction Without Base Worm Gear Reducer
Item #102211366
- Double Reduction
- 600:1 Ratio
- G Assembly
description
- Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
caution
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
| Output Configuration | Left Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Torque Out @ 1150 rpm | N/A |
| Frame Size | 56C |
| Base Mounting Attachment | No Base |
| Fan Cooled | No |
| Output Torque | 1025 lb-in |
| Output Torque Rating Range [Max] | 1499 lb-in, 159 Nm |
| Base to Centerline of Input Shaft | N/A |
| Base to Centerline of Output Shaft | 2 9/32 in |
| Bore Code | B5 |
| Max. Thrust Load @ 1150 rpm | 700 lb/in |
| Worm Position | Universal¦Right Angle |
| Max. Overhung Load @ 1750 rpm | 700 lb/in |
| Input Configuration | C-Face Quilled |
| Box Width | 9 55/64 in |
| Thermal Input Horsepower @ 1750 RPM | N/A |
| Output Speed | 2.9 rpm |
| Output RPM @ 1750 rpm Input | 2.92 rpm |
| Output Shaft | Solid |
| Family Name | FWC |
| Output Shaft Projection | Solid Left Output |
| Standard | AGMA Service Class I |
| Style | Right Angle |
| Lubrication | None |
| Washdown Duty | No |
| Input Power Rating | 0.13 hp, 0.097 kW |
| Output (Shaft or Bore) Size | 1 in |
| Rated Efficiency | 36% |
| Housing Material | Cast Iron |
| Center Distance Code | 721 |
| Media Mapping Style | FWC |
| Center Distance | 2.06 in |
| Ratio | 600:1 |
| Box Height | 6 25/64 in |
| Media Mapping Output | G |
| Box Length | 5 13/64 in |
| Torque Out @ 1750 rpm | 1025 in lb |
| Motor Frame Size | B556C |
| Material | Cast Iron, Standard Paint |
| Reduction Type | Double |
| Bolt Center | 5 in x 2 7/8 in |
| HP @ RPM | 0.1666667 hp @ 1800 rpm |
| Output Bore Shaft Dia. | 1 in |
| Output Torque Rating Range [Min] | 1000 lb-in, 110 Nm |
| Shaft Assembly Code | G |
| Frame | 56C |
| Motor Application | General Purpose |
| Input Motor HP | 0.17 |
| Weight | 35.1 LB |
| EAN or UPC | 781711524503 |
