There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
High strength steel output shaft ensures capacity for high torque
Pipe plugs allow easy fill, level and drain in any mounting position
Super finished oil seal diameters on both input and output shafts extend seal life
caution
Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Input (Shaft or Bore) Size
5/8 in
Reduction Type
Double Reduction
Thermal Input Horsepower @ 1750 RPM
N/A
Family Name
FWC
Box Height
6 25/64 in
Worm Position
Universal¦Right Angle
Max. Thrust Load @ 1150 rpm
700 lb/in
Bolt Center
5 in x 2 7/8 in
Output Configuration
Right Output
Frame
56C
Base to Centerline of Input Shaft
N/A
Fan Cooled
No
Bore Code
B5
HP @ RPM
0.1666667 hp @ 1800 rpm
Housing Material
Cast Iron
Box Width
9 55/64 in
Washdown Duty
No
Frame Size
56C
Base to Centerline of Output Shaft
2 9/32 in
Torque Out @ 1750 rpm
1025 in lb
Shaft Assembly Code
J
Ratio
600:1
Output (Shaft or Bore) Size
1 in
Box Length
5 13/64 in
Input Configuration
C-Face Quilled
Motor Application
General Purpose
Lubrication
None
Max. Overhung Load @ 1750 rpm
700 lb/in
Output RPM @ 1750 rpm Input
2.92 rpm
Torque Out @ 1150 rpm
N/A
Center Distance
2 1/16 in
Weight
35.1 LB
We're here for you
with Service Centers across the country - We have your back