Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Rated Efficiency
56%
Reduction Type
Double
Fan Cooled
No
Material
Cast Iron, Standard Paint
Media Mapping Output
G
Output Shaft
Solid
Input Motor HP
0.25
Media Mapping Style
FWC
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Ratio
200:1
Center Distance Code
721
Base Mounting Attachment
Horizontal Base Bottom Mount
Center Distance
2.06 in
Output Shaft Projection
Solid Left Output
Output Torque
990 lb-in
Standard
AGMA Service Class I
Media Mapping Base
B
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Style
Right Angle
Input Power Rating
0.25 hp, 0.186 kW
Output Speed
8.8 rpm
Motor Frame Size
B556C
Weight
36.1 LB
EAN or UPC
191191878117
We're here for you
with Service Centers across the country - We have your back