Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Output Shaft Projection
Solid Double Projecting Output
Output Torque
990 lb-in
Style
Right Angle
Reduction Type
Double
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Center Distance
2.06 in
Output Shaft
Solid
Center Distance Code
721
Input Motor HP
0.25
Fan Cooled
No
Media Mapping Output
H
Motor Frame Size
B556C
Rated Efficiency
56%
Base Mounting Attachment
Horizontal Base Bottom Mount
Media Mapping Style
FWC
Media Mapping Base
B
Output Speed
8.8 rpm
Ratio
200:1
Input Power Rating
0.25 hp, 0.186 kW
Material
Cast Iron, Standard Paint
Weight
36.1 LB
EAN or UPC
884107174181
We're here for you
with Service Centers across the country - We have your back