Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
2.06 in
Media Mapping Style
FWC
Ratio
100:1
Reduction Type
Double
Output Speed
17.5 rpm
Standard
AGMA Service Class I
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance Code
721
Input Power Rating
0.41 hp, 0.306 kW
Style
Right Angle
Rated Efficiency
61%
Media Mapping Base
C
Motor Frame Size
B556C
Output Shaft Projection
Solid Right Output
Output Torque
910 lb-in
Output Bore Shaft Dia.
1 in
Base Mounting Attachment
High Vertical Base Right Mount
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Material
Cast Iron, Standard Paint
Fan Cooled
No
Media Mapping Output
J
Input Motor HP
0.50
Output Shaft
Solid
Weight
43.1 LB
EAN or UPC
889208220058
We're here for you
with Service Centers across the country - We have your back